Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 SKT RECP

  • Mfr # GTS0302214S

  • Zoro # G507501564


product price: $37.99
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
700
Endbell Type
None
Operating Voltage AC V RMS Max
500
Contact Size
19#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302214S
Zoro #
G507501564
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
700
Endbell Type
None
Operating Voltage AC V RMS Max
500
No. of Contacts
19
Insert Material
Neoprene
Connector Type
Connector Circular
Contact Style
Socket
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Specification
MIL-DTL-5015 Type
Sealing
Unsealed
Contact Plating
Silver
Shielding
Yes
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Style
Receptacle
Service Rating
A
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount
Insert Arrangement
22-14
Shell Color
Olive Drab
Orientation
Straight
Amperage Rating
13A
Termination Method
Crimp
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.