Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 SKT RECP

  • Mfr # GTS030A2214S

  • Zoro # G207501543


product price: $47.69
/ea

Key Features

Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Insert Rotation/Keying
Normal
Connector Type
Connector Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A2214S
Zoro #
G207501543
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Insert Rotation/Keying
Normal
Connector Type
Connector Circular
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Amperage Rating
13A
Contact Plating
Silver
Service Rating
A
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Material
Neoprene
No. of Contacts
19
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-14
Shell Color
Olive Drab
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Mounting Type
Wall - Rear Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.