Zoro Homepage

GT 19C 1916 SKT RECP LINE

  • Mfr # GTC012214S025

  • Zoro # G907501508


product price: $42.35
/ea

Key Features

Contact Mating Life
500
Contacts Supplied
Yes
Insert Arrangement
22-14
Mounting Type
Cable
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC012214S025
Zoro #
G907501508
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Contact Mating Life
500
Contacts Supplied
Yes
Insert Arrangement
22-14
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Connector Style
Receptacle
Service Rating
A
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Connector Type
Circular
Endbell Type
None
Operating Voltage DC
700
Contact Material
Copper Alloy
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Shell Plating
Black Anodized
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Black
No. of Contacts
19
Sealing
Unsealed
Contact Style
Socket
Contact Plating
Silver
Amperage Rating
13A
Termination Method
Crimp
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.