Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 1C 14 PIN RECP WALL RM

  • Mfr # GTC030186P

  • Zoro # G507560592


product price: $30.59
/ea

Key Features

Endbell Type
None
Insert Rotation/Keying
Normal
Connector Type
Circular
Sealing
Unsealed
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030186P
Zoro #
G507560592
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#4

Details

Endbell Type
None
Insert Rotation/Keying
Normal
Connector Type
Circular
Sealing
Unsealed
Shielding
Yes
Service Rating
D
Contact Material
Copper Alloy
Orientation
Straight
Contact Style
Pin
Insert Arrangement
18-6
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Insert Material
Neoprene
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
80A
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
No. of Contacts
1
Contacts Supplied
Yes
Crimp Wire Gauge
4
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.