Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 1C 14 SKT PLUG

  • Mfr # GTC06AF186S

  • Zoro # G907509948


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Sealing
Unsealed
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF186S
Zoro #
G907509948
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#4

Details

Sealing
Unsealed
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Connector Type
Circular
Shell Color
Olive Drab
Shielding
Yes
No. of Contacts
1
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Endbell Type
Cable Clamp - Extended
Termination Method
Crimp
Crimp Wire Gauge
4
Contact Plating
Silver
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Contact Mating Life
500
Service Rating
D
Orientation
Straight
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Amperage Rating
13A & 46A
Insert Arrangement
18-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.