Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 1C 14 SKT PLUG

  • Mfr # GTS06A186S

  • Zoro # G407509950


product price: $61.15
/ea

Key Features

Contact Size
1#4
Contact Style
Socket
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A186S
Zoro #
G407509950
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#4

Details

Contact Style
Socket
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Termination Method
Solder
Connector Type
Circular
Sealing
Unsealed
Crimp Wire Gauge
4
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Material
Copper Alloy
Orientation
Straight
Insert Rotation/Keying
Normal
No. of Contacts
1
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Mounting Type
Cable
Operating Voltage DC
1250
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
18-6
Service Rating
D
Contacts Supplied
Yes
Contact Mating Life
500
Amperage Rating
13A & 46A
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.