Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 20C 2016 PIN PLUG

  • Mfr # GTC06AF2816P025

  • Zoro # G807559876


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Shell Plating
Black Anodized
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC06AF2816P025
Zoro #
G807559876
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Shell Plating
Black Anodized
Insert Material
Neoprene
Contact Style
Pin
Shell Material
Aluminum Alloy
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Connector Type
Circular
Mounting Type
Cable
Sealing
Unsealed
Connector Style
Plug
Amperage Rating
13A
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Shielding
Yes
Service Rating
A
Operating Voltage DC
700
Contact Material
Copper Alloy
Endbell Type
Cable Clamp - Extended
Shell Color
Black
Insert Arrangement
28-16
Contact Mating Life
500
No. of Contacts
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.