Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 20C 2016 PIN PLUG

  • Mfr # GTC06CF2816P025

  • Zoro # G407559948


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Shell Plating
Black Anodized
Endbell Type
Gland Sealed - Cable Clamp
Amperage Rating
13A
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06CF2816P025
Zoro #
G407559948
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Insert Rotation/Keying
Normal
Shell Plating
Black Anodized
Endbell Type
Gland Sealed - Cable Clamp
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Service Rating
A
Shell Color
Black
Insert Arrangement
28-16
Mounting Type
Cable
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Plating
Silver
Sealing
IP67
Contact Material
Copper Alloy
No. of Contacts
20
Contacts Supplied
Yes
Connector Type
Connector Circular
Contact Style
Pin
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Termination Method
Crimp
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.