Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 20C 2016 PIN RECP BOX

  • Mfr # GTS02R2816P

  • Zoro # G107562552


product price: $40.19
/ea

Key Features

Contact Size
20#16
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2816P
Zoro #
G107562552
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Material
Copper Alloy
Termination Method
Solder
Orientation
Straight
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Mounting Type
Box - Front Mount
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Insert Material
Neoprene
Contact Plating
Silver
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Contact Style
Pin
Contact Mating Life
500
No. of Contacts
20
Connector Type
Circular
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Insert Arrangement
28-16
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.