Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 20C 2016 PIN RECP

  • Mfr # GTS0302816P

  • Zoro # G207562759


product price: $41.85
/ea

Key Features

Orientation
Straight
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302816P
Zoro #
G207562759
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Orientation
Straight
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Service Rating
A
Grommet & Seals Material
Neoprene
No. of Contacts
20
Contact Mating Life
500
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Connector Style
Plug
Contact Style
Pin
Insert Arrangement
28-16
Insert Material
Neoprene
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Endbell Type
None
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Sealing
Unsealed
Termination Method
Solder
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.