Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 20C 2016 SKT PLUG

  • Mfr # GTC06A2816SX027

  • Zoro # G907511972


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Insert Material
Neoprene
Insert Arrangement
28-16
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2816SX027
Zoro #
G907511972
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Contact Style
Socket
Insert Material
Neoprene
Insert Arrangement
28-16
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Termination Method
Crimp
Operating Voltage DC
700
No. of Contacts
20
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.