Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 20C 2016 SKT PLUG

  • Mfr # GTC06CF2816S025LC

  • Zoro # G507511969


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Endbell Type
Gland Sealed - Cable Clamp
Contact Size
20#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06CF2816S025LC
Zoro #
G507511969
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Orientation
Straight
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Endbell Type
Gland Sealed - Cable Clamp
Shell Material
Aluminum Alloy
Service Rating
A
Contact Plating
Silver
Termination Method
Crimp
Shell Plating
Black Anodized
Contact Style
Socket
Contacts Supplied
No
No. of Contacts
20
Shielding
Yes
Grommet & Seals Material
Neoprene
Insert Arrangement
28-16
Contact Mating Life
500
Shell Color
Black
Connector Style
Plug
Mounting Type
Cable
Operating Voltage DC
700
Amperage Rating
13A
Contact Material
Copper Alloy
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.