Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 20C 2016 SKT PLUG

  • Mfr # GTC06CFZ2816S025LC

  • Zoro # G007511957


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Contacts Supplied
No
Grommet & Seals Material
Neoprene
Contact Size
20#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06CFZ2816S025LC
Zoro #
G007511957
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Contacts Supplied
No
Grommet & Seals Material
Neoprene
Sealing
IP67
Endbell Type
Gland Sealed - Cable Clamp
Shell Color
Black
Contact Style
Socket
No. of Contacts
20
Shielding
Yes
Connector Style
Plug
Contact Mating Life
500
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Mounting Type
Cable
Orientation
Straight
Insert Material
Neoprene
Amperage Rating
13A
Insert Arrangement
28-16
Operating Voltage DC
700
Termination Method
Crimp
Shell Plating
Black Anodized
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.