Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 20C 2016 SKT PLUG

  • Mfr # GTS062816S025

  • Zoro # G107512403


product price: $69.15
/ea

Key Features

Contact Size
20#16
Shell Color
Black
Contact Plating
Silver
Sealing
Unsealed
Endbell Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS062816S025
Zoro #
G107512403
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Shell Color
Black
Contact Plating
Silver
Sealing
Unsealed
Endbell Type
None
Connector Style
Plug
Connector Type
Circular
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Style
Socket
Amperage Rating
13A
No. of Contacts
20
Orientation
Straight
Operating Voltage DC
700
Insert Arrangement
28-16
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Shell Plating
Black Anodized
Termination Method
Crimp
Contact Mating Life
500
Insert Material
Neoprene
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.