Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 20C 2016 SKT RECP BOX

  • Mfr # GTC02R2816S

  • Zoro # G207504704


product price: $47.35
/ea

Key Features

Contact Material
Copper Alloy
Contact Plating
Silver
Shell Material
Aluminum Alloy
Contact Mating Life
500
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2816S
Zoro #
G207504704
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Contact Material
Copper Alloy
Contact Plating
Silver
Shell Material
Aluminum Alloy
Contact Mating Life
500
Insert Material
Neoprene
Mounting Type
Box - Front Mount
Contacts Supplied
Yes
Connector Style
Receptacle
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
28-16
Contact Style
Socket
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Shielding
Yes
No. of Contacts
20
Orientation
Straight
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.