Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 20C 2016 SKT RECP

  • Mfr # GTC02R2816SB30

  • Zoro # G907504752


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-16
Mounting Type
Box - Front Mount
Connector Style
Receptacle
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2816SB30
Zoro #
G907504752
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Insert Arrangement
28-16
Mounting Type
Box - Front Mount
Connector Style
Receptacle
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Amperage Rating
13A
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Contact Plating
Gold
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Connector Type
Circular
Operating Voltage DC
700
Sealing
IP67
Crimp Wire Gauge
20, 18, 16
No. of Contacts
20
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Service Rating
A
Contact Mating Life
500
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.