Zoro Homepage

GT 20C 2016 SKT RECP

  • Mfr # GTC02R2816SWB30

  • Zoro # G807504777


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2816SWB30
Zoro #
G807504777
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Sealing
IP67
Rotation Angle
80
Mounting Type
Box - Front Mount
Insert Rotation/Keying
W
Operating Voltage DC
700
Contact Plating
Gold
Termination Method
Crimp
Connector Type
Circular
Orientation
Straight
Contact Mating Life
500
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
No. of Contacts
20
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-16
Shell Material
Aluminum Alloy
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.