Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 20C 2016 SKT RECP

  • Mfr # GTC0302816S

  • Zoro # G207504780


product price: $48.99
/ea

Key Features

Orientation
Straight
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Mating Life
500
Endbell Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302816S
Zoro #
G207504780
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Orientation
Straight
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Mating Life
500
Endbell Type
None
Mounting Type
Wall - Rear Mount
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Connector Type
Circular
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Sealing
Unsealed
Contact Plating
Silver
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-16
Service Rating
A
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Shielding
Yes
Contacts Supplied
Yes
No. of Contacts
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.