Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 20C 2016 SKT RECP

  • Mfr # GTS0302816S

  • Zoro # G007504799


product price: $35.99
/ea

Key Features

Contact Plating
Silver
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302816S
Zoro #
G007504799
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Contact Plating
Silver
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shielding
Yes
Insert Arrangement
28-16
Insert Rotation/Keying
Normal
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Endbell Type
None
No. of Contacts
20
Operating Voltage DC
700
Sealing
Unsealed
Connector Type
Circular
Shell Color
Olive Drab
Contact Style
Socket
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
Connector Style
Plug
Insert Material
Neoprene
Service Rating
A
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.