Zoro Homepage

GT 21C 218 SKT RECP

  • Mfr # GTS0304068S

  • Zoro # G707505881


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
No. of Contacts
21
Contact Style
Socket
Insert Arrangement
40-68
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0304068S
Zoro #
G707505881
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#8

Details

Insert Material
Neoprene
No. of Contacts
21
Contact Style
Socket
Insert Arrangement
40-68
Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.