Zoro Homepage

GT 22C 1816, 412 PIN RECP

  • Mfr # GTS0302811P472

  • Zoro # G207563541


product price: $44.75
/ea

Key Features

Insert Material
Neoprene
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
No. of Contacts
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302811P472
Zoro #
G207563541
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Insert Material
Neoprene
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
No. of Contacts
22
Operating Voltage DC
700
Connector Style
Receptacle
Contact Style
Pin
Insert Arrangement
28-11
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.