Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 22C 412,1816 PIN PLUG

  • Mfr # GTS06A2811P025

  • Zoro # G207556857


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
700
Termination Method
Solder
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2811P025
Zoro #
G207556857
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
700
Termination Method
Solder
Shell Color
Black
Connector Type
Circular
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16, 14, 12
Service Rating
A
Grommet & Seals Material
Neoprene
Contact Mating Life
500
No. of Contacts
22
Contacts Supplied
Yes
Shell Plating
Black Anodized
Sealing
Unsealed
Amperage Rating
13A & 23A
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Plating
Silver
Shielding
Yes
Insert Arrangement
28-11
Orientation
Straight
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.