Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 22C 412 1816 PIN PLUG

  • Mfr # GTS06A2811P027

  • Zoro # G807562012


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
No. of Contacts
22
Insert Arrangement
28-11
Contact Style
Pin
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2811P027
Zoro #
G807562012
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Mounting Type
Cable
No. of Contacts
22
Insert Arrangement
28-11
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Termination Method
Solder
Connector Style
Plug
Operating Voltage DC
700
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.