
GT 22C 412 1816 PIN PLUG
Mfr # GTS06A2811P472
Zoro # G507562015
product price: $85.15
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
700
Insert Arrangement
28-11
Contact Style
Pin
Contact Size
18#16, 4#12
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTS06A2811P472
Zoro #
G507562015
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#16, 4#12
Details
Operating Voltage DC
700
Insert Arrangement
28-11
Contact Style
Pin
Connector Style
Plug
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
22
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.