Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 22C 412,1816 PIN RECP

  • Mfr # GTS02R2811P

  • Zoro # G407559535


product price: $43.69
/ea

Key Features

Amperage Rating
13A & 23A
No. of Contacts
22
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2811P
Zoro #
G407559535
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Amperage Rating
13A & 23A
No. of Contacts
22
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-11
Shielding
Yes
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
700
Insert Material
Neoprene
Service Rating
A
Mounting Type
Box - Front Mount
Contact Mating Life
500
Sealing
IP67
Orientation
Straight
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Contact Plating
Silver
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.