Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 22C 412 1816 PIN RECP WAL

  • Mfr # GTC0302811P

  • Zoro # G307563342


product price: $49.45
/ea

Key Features

Amperage Rating
13A & 23A
Contact Style
Pin
Contact Mating Life
500
Contact Size
18#16, 4#12
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302811P
Zoro #
G307563342
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Amperage Rating
13A & 23A
Contact Style
Pin
Contact Mating Life
500
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
22
Connector Style
Plug
Service Rating
A
Orientation
Straight
Contact Plating
Silver
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Material
Copper Alloy
Endbell Type
None
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16, 14, 12
Insert Arrangement
28-11
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Mounting Type
Wall - Rear Mount
Connector Type
Circular
Shielding
Yes
Operating Voltage DC
700
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.