Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 22C 412 1816 PIN RECP WAL

  • Mfr # GTC030G2811P

  • Zoro # G907563407


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030G2811P
Zoro #
G907563407
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Contact Style
Pin
Amperage Rating
13A & 23A
Termination Method
Crimp
Service Rating
A
Insert Material
Neoprene
Contacts Supplied
Yes
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Crimp Wire Gauge
20, 18, 16, 14, 12
No. of Contacts
22
Insert Arrangement
28-11
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Endbell Type
Heat Shrink Adaptor
Shell Material
Aluminum Alloy
Contact Plating
Silver
Connector Style
Plug
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount
Shielding
Yes
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.