Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 22C 412 1816 SKT PLUG

  • Mfr # GTS06AF2811S025

  • Zoro # G207514185


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Contact Style
Socket
Contact Size
18#16, 4#12
Shielding
Yes
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF2811S025
Zoro #
G207514185
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Shell Material
Aluminum Alloy
Contact Style
Socket
Shielding
Yes
Insert Rotation/Keying
Normal
Mounting Type
Cable
Connector Type
Circular
Insert Arrangement
28-11
Shell Plating
Black Anodized
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Endbell Type
Cable Clamp - Extended
Crimp Wire Gauge
20, 18, 16, 14, 12
No. of Contacts
22
Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Orientation
Straight
Shell Color
Black
Connector Style
Plug
Sealing
Unsealed
Contact Mating Life
500
Service Rating
A
Insert Material
Neoprene
Contact Plating
Silver
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.