Zoro Homepage

GT 22C 412 1816 SKT RECP

  • Mfr # GTC02R2811S

  • Zoro # G007506458


product price: $54.35
/ea

Key Features

Contact Size
18#16, 4#12
No. of Contacts
22
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2811S
Zoro #
G007506458
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

No. of Contacts
22
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Color
Olive Drab
Termination Method
Crimp
Connector Type
Connector Circular
Shielding
Yes
Contact Style
Socket
Insert Arrangement
28-11
Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 23A
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16, 14, 12
Connector Style
Receptacle
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Service Rating
A
Contact Plating
Silver
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.