Zoro Homepage

GT 22C 412,1816 SKT RECP

  • Mfr # GTC0302811SWLC

  • Zoro # G307500446


product price: $27.59
/ea

Key Features

Sealing
Unsealed
Endbell Type
None
Shell Color
Olive Drab
Connector Style
Plug
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302811SWLC
Zoro #
G307500446
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Sealing
Unsealed
Endbell Type
None
Shell Color
Olive Drab
Connector Style
Plug
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contact Style
Socket
Contacts Supplied
No
Crimp Wire Gauge
20, 18, 16, 14, 12
No. of Contacts
22
Operating Voltage AC V RMS Max
500
Orientation
Straight
Amperage Rating
13A & 23A
Termination Method
Crimp
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
28-11
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
W
Rotation Angle
80
Insert Material
Neoprene
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Service Rating
A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.