Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 22C 412,1816 SKT RECP

  • Mfr # GTS02R2811S

  • Zoro # G207500447


product price: $50.89
/ea

Key Features

Operating Voltage DC
1250(J) 700(all others)
Crimp Wire Gauge
20, 18, 16, 14, 12
Contacts Supplied
Yes
Termination Method
Crimp
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2811S
Zoro #
G207500447
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Operating Voltage DC
1250(J) 700(all others)
Crimp Wire Gauge
20, 18, 16, 14, 12
Contacts Supplied
Yes
Termination Method
Crimp
Orientation
Straight
No. of Contacts
22
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Contact Material
Copper Alloy
Insert Material
Neoprene
Amperage Rating
13A & 23A
Connector Type
Connector Circular
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Shielding
Yes
Insert Arrangement
28-11
Service Rating
A
Operating Voltage AC V RMS Max
500
Sealing
IP67
Mounting Type
Box - Front Mount
Contact Plating
Silver
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.