Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 22C 412,1816 SKT RECP

  • Mfr # GTS0302811S

  • Zoro # G507500420


product price: $49.99
/ea

Key Features

Shielding
Yes
No. of Contacts
22
Service Rating
A
Crimp Wire Gauge
20, 18, 16, 14, 12
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302811S
Zoro #
G507500420
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Shielding
Yes
No. of Contacts
22
Service Rating
A
Crimp Wire Gauge
20, 18, 16, 14, 12
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 23A
Sealing
Unsealed
Termination Method
Crimp
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
Endbell Type
None
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Insert Arrangement
28-11
Orientation
Straight
Grommet & Seals Material
Neoprene
Contact Style
Socket
Contact Mating Life
500
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.