Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 24C 2416 PIN RECP

  • Mfr # GTC0302428PLC

  • Zoro # G207560403


product price: $22.75
/ea

Key Features

Amperage Rating
13A
Contact Plating
Silver
Contact Size
24#16
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302428PLC
Zoro #
G207560403
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Amperage Rating
13A
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
Sealing
Unsealed
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Contacts Supplied
No
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
24-28
Mounting Type
Wall - Rear Mount
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Service Rating
I
No. of Contacts
24
Termination Method
Crimp
Endbell Type
None
Shielding
Yes
Connector Type
Circular
Operating Voltage DC
250
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.