Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 24C 2416 PIN RECP WALL

  • Mfr # GTC0302428P

  • Zoro # G807560711


product price: $40.75
/ea

Key Features

Operating Voltage DC
250
Contact Style
Pin
Mounting Type
Wall - Rear Mount
Grommet & Seals Material
Neoprene
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302428P
Zoro #
G807560711
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Operating Voltage DC
250
Contact Style
Pin
Mounting Type
Wall - Rear Mount
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Service Rating
I
No. of Contacts
24
Insert Arrangement
24-28
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Termination Method
Crimp
Connector Type
Connector Circular
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Orientation
Straight
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Endbell Type
None
Insert Rotation/Keying
Normal
Shielding
Yes
Contacts Supplied
Yes
Connector Style
Receptacle
Sealing
Unsealed
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.