Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 24C 2416 PIN RECP WALL

  • Mfr # GTC0302428PW

  • Zoro # G207560496


product price: $40.75
/ea

Key Features

Operating Voltage DC
250
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Mounting Type
Wall - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302428PW
Zoro #
G207560496
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Operating Voltage DC
250
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Mounting Type
Wall - Rear Mount
Contact Material
Copper Alloy
Connector Style
Receptacle
Insert Rotation/Keying
W
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Service Rating
I
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
24-28
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Shielding
Yes
Connector Type
Circular
Contact Mating Life
500
Rotation Angle
80
No. of Contacts
24
Shell Color
Olive Drab
Sealing
Unsealed
Endbell Type
None
Termination Method
Crimp
Contact Style
Pin
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.