Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 24C 2416 PIN RECP WALL

  • Mfr # GTC0302428PX

  • Zoro # G207560540


product price: $40.75
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Operating Voltage DC
250
Mounting Type
Wall - Rear Mount
Contact Style
Pin
Contact Size
24#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302428PX
Zoro #
G207560540
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Operating Voltage AC V RMS Max
1000
Operating Voltage DC
250
Mounting Type
Wall - Rear Mount
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Rotation Angle
110
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Sealing
Unsealed
No. of Contacts
24
Insert Material
Neoprene
Shielding
Yes
Contact Material
Copper Alloy
Contact Mating Life
500
Amperage Rating
13A
Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Insert Arrangement
24-28
Contacts Supplied
Yes
Shell Color
Olive Drab
Service Rating
I
Termination Method
Crimp
Endbell Type
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.