Zoro Homepage

GT 24C 2416 SKT RECP

  • Mfr # GTC0302428S

  • Zoro # G707503504


product price: $47.45
/ea

Key Features

Amperage Rating
13A
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302428S
Zoro #
G707503504
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Amperage Rating
13A
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Shell Color
Olive Drab
Orientation
Straight
Mounting Type
Wall - Rear Mount
Connector Type
Circular
No. of Contacts
24
Termination Method
Crimp
Operating Voltage DC
250
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
1000
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Contact Style
Socket
Shielding
Yes
Contact Material
Copper Alloy
Endbell Type
None
Connector Style
Receptacle
Insert Arrangement
24-28
Service Rating
I
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.