Zoro Homepage

GT 24C 2416 SKT RECP

  • Mfr # GTC030A2428SB30

  • Zoro # G707503443


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Contact Size
24#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A2428SB30
Zoro #
G707503443
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Style
Socket
Amperage Rating
13A
Contacts Supplied
Yes
Contact Material
Copper Alloy
No. of Contacts
24
Mounting Type
Wall - Rear Mount
Grommet & Seals Material
Neoprene
Insert Arrangement
24-28
Contact Plating
Gold
Sealing
Unsealed
Shielding
Yes
Service Rating
I
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Shell Color
Olive Drab
Operating Voltage DC
250
Orientation
Straight
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.