Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 24C 2416 SKT RECP

  • Mfr # GTS0302428S

  • Zoro # G407503484


product price: $42.39
/ea

Key Features

Operating Voltage DC
250
Service Rating
I
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302428S
Zoro #
G407503484
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Operating Voltage DC
250
Service Rating
I
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Style
Socket
Termination Method
Crimp
No. of Contacts
24
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Contact Plating
Silver
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Insert Arrangement
24-28
Insert Rotation/Keying
Normal
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Amperage Rating
13A
Contact Material
Copper Alloy
Sealing
Unsealed
Endbell Type
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.