Zoro Homepage

GT 24C 2416 SKT RECP

  • Mfr # GTS0302428SW

  • Zoro # G407503750


product price: $34.45
/ea

Key Features

Sealing
Unsealed
Mounting Type
Wall - Rear Mount
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302428SW
Zoro #
G407503750
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Sealing
Unsealed
Mounting Type
Wall - Rear Mount
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Contact Material
Copper Alloy
Amperage Rating
13A
No. of Contacts
24
Orientation
Straight
Insert Arrangement
24-28
Insert Rotation/Keying
W
Insert Material
Neoprene
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Service Rating
I
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Mating Life
500
Termination Method
Crimp
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Rotation Angle
80
Endbell Type
None
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.