Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 24C 2416 SKT RECP

  • Mfr # GTS0302428SX

  • Zoro # G207503837


product price: $34.45
/ea

Key Features

Connector Type
Circular
Contact Style
Socket
Endbell Type
None
Sealing
Unsealed
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302428SX
Zoro #
G207503837
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Connector Type
Circular
Contact Style
Socket
Endbell Type
None
Sealing
Unsealed
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Connector Style
Receptacle
Orientation
Straight
Service Rating
I
Rotation Angle
110
Insert Arrangement
24-28
Amperage Rating
13A
Operating Voltage AC V RMS Max
1000
Crimp Wire Gauge
20, 18, 16
No. of Contacts
24
Contact Material
Copper Alloy
Insert Rotation/Keying
X
Operating Voltage DC
250
Shielding
Yes
Shell Color
Olive Drab
Termination Method
Crimp
Contacts Supplied
Yes
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Mounting Type
Wall - Rear Mount
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.