Zoro Homepage

GT 24C 2416 SKT RECP

  • Mfr # GTS0302428SY

  • Zoro # G807503817


product price: $34.45
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Rotation/Keying
Y
Crimp Wire Gauge
20, 18, 16
No. of Contacts
24
Mounting Type
Wall - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302428SY
Zoro #
G807503817
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Shell Material
Aluminum Alloy
Insert Rotation/Keying
Y
Crimp Wire Gauge
20, 18, 16
No. of Contacts
24
Mounting Type
Wall - Rear Mount
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Contact Mating Life
500
Contacts Supplied
Yes
Contact Style
Socket
Shielding
Yes
Contact Material
Copper Alloy
Termination Method
Crimp
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Rotation Angle
250
Connector Type
Circular
Grommet & Seals Material
Neoprene
Endbell Type
None
Contact Plating
Silver
Amperage Rating
13A
Insert Arrangement
24-28
Sealing
Unsealed
Orientation
Straight
Service Rating
I
Operating Voltage DC
250
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.