Zoro Homepage

GT 24C 2416 SKT RECP

  • Mfr # GTS0302428SZ

  • Zoro # G307503836


product price: $42.39
/ea

Key Features

Insert Rotation/Keying
Z
Insert Arrangement
24-28
Connector Type
Circular
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302428SZ
Zoro #
G307503836
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Insert Rotation/Keying
Z
Insert Arrangement
24-28
Connector Type
Circular
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
24
Contact Mating Life
500
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Sealing
Unsealed
Endbell Type
None
Orientation
Straight
Rotation Angle
280
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Service Rating
I
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Operating Voltage DC
250
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.