Zoro Homepage

GT 24C 2416 SKT RECP WALL

  • Mfr # GTC0302428SX

  • Zoro # G607503598


product price: $47.49
/ea

Key Features

Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Mounting Type
Wall - Rear Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302428SX
Zoro #
G607503598
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Mounting Type
Wall - Rear Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
24
Shell Color
Olive Drab
Amperage Rating
13A
Orientation
Straight
Contact Mating Life
500
Contacts Supplied
Yes
Contact Material
Copper Alloy
Service Rating
I
Rotation Angle
110
Insert Arrangement
24-28
Operating Voltage DC
250
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
X
Sealing
Unsealed
Connector Type
Circular
Connector Style
Receptacle
Contact Style
Socket
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Endbell Type
None
Shell Material
Aluminum Alloy
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.