Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 25C 2512 SKT RECP

  • Mfr # GTC0303225S

  • Zoro # G007503488


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Rear Mount
Termination Method
Crimp
Orientation
Straight
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC0303225S
Zoro #
G007503488
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#12

Details

Mounting Type
Wall - Rear Mount
Termination Method
Crimp
Orientation
Straight
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Service Rating
A
Shielding
Yes
Insert Rotation/Keying
Normal
Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Insert Arrangement
32-25
Contact Style
Socket
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Amperage Rating
13A & 46A
Contact Material
Copper Alloy
Crimp Wire Gauge
14, 12
Contact Plating
Silver
Endbell Type
None
Insert Material
Neoprene
Sealing
Unsealed
Connector Style
Receptacle
No. of Contacts
25
Specification
MIL-DTL-5015 Type
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.