Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 25C 2516 SKT PLUG

  • Mfr # GTC0624AJS

  • Zoro # G807511362


product price: $56.39
/ea

Key Features

Orientation
Straight
Contacts Supplied
Yes
Endbell Type
None
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0624AJS
Zoro #
G807511362
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#16

Details

Orientation
Straight
Contacts Supplied
Yes
Endbell Type
None
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Contact Plating
Silver
Connector Style
Plug
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Insert Rotation/Keying
Normal
Connector Type
Circular
Amperage Rating
13A
Contact Style
Socket
Insert Material
Neoprene
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Service Rating
A
No. of Contacts
25
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Arrangement
24-AJ
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.