Zoro Homepage

GT 25C 2516 SKT RECP

  • Mfr # GTS0303225S

  • Zoro # G807503718


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
32-25
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
14, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0303225S
Zoro #
G807503718
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.