Zoro Homepage

GT 26C 2616 PIN PLUG

  • Mfr # GTC06AF2812P025B30

  • Zoro # G607560997


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2812P025B30
Zoro #
G607560997
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.