Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 26C 2616 PIN PLUG

  • Mfr # GTC06AF2812P025LC

  • Zoro # G707561047


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Amperage Rating
13A
Shell Material
Aluminum Alloy
Connector Style
Plug
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2812P025LC
Zoro #
G707561047
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Shielding
Yes
Amperage Rating
13A
Shell Material
Aluminum Alloy
Connector Style
Plug
Shell Color
Black
Insert Arrangement
28-12
Endbell Type
Cable Clamp - Extended
Service Rating
A
Sealing
Unsealed
Orientation
Straight
Shell Plating
Black Anodized
Contacts Supplied
No
Operating Voltage DC
700
Termination Method
Crimp
Connector Type
Circular
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
No. of Contacts
26
Contact Mating Life
500
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Mounting Type
Cable
Contact Plating
Silver
Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.