Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 26C 2616 PIN PLUG

  • Mfr # GTCL06R2812S025B30

  • Zoro # G307560860


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Grommet & Seals Material
Neoprene
Orientation
Straight
Contact Material
Copper Alloy
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06R2812S025B30
Zoro #
G307560860
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Shielding
Yes
Grommet & Seals Material
Neoprene
Orientation
Straight
Contact Material
Copper Alloy
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Shell Plating
Black Anodized
Insert Arrangement
28-12
Insert Material
Neoprene
Sealing
IP67
Contact Plating
Gold
Connector Type
Circular
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Termination Method
Crimp
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A
Contact Mating Life
500
Mounting Type
Cable
Crimp Wire Gauge
20, 18, 16
No. of Contacts
26
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.